Beli heat gun bosch ghg 18-60 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- BOSCH Cordless Heat GunDeskripsi:- Heat gun 18 V yang fleksibel untuk bekerja di mana pun- Menghemat waktu: Pemanasan cepat hingga 300°C dalam 6 detik- Portabilitas dan fleksibilitas di setiap area kerja- Dua level suhu (300/500°C) dan lampu LED untuk pengoperasian yang mudahatribut:
- Battery Voltage (V): 18
- Temperature Levels: 2
- Uncertainty K (dB): 3
- Working Temperature (°C): 300 - 500
- Airflow (L/minute): 175
- Dimensions (mm): 77x183x209
- Heat-up Time to 300°C (s): 6
- Sound Level (dBA): 67
- Sound Pressure Level (dBA): 56
- Makita Heat Gunatribut:
- Power Supply Cord (m): 2.0(6.6 ft)
- INGCO Heat Gunatribut:
- Input Power (W): 2000
- BOSCH Hot Air GunDeskripsi:The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
- RYU Heat Gunatribut:
- Type: Powertools
- MILWAUKEE Cordless Heat Gunatribut:
- Temperature (°C): 470
- Battery Platform: M18™ REDLITHIUM™-ION
- Voltage (V): 18
- Length (mm): 163
- Standard equipment: Hook Nozzle + Concentrator Nozzle
- Airflow (L/minute): 170
- RYU Kompresor AnginDeskripsi:- The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
- METABO Hot Air GunDeskripsi:-Wide range of uses: removal of varnish, shaping, crimping, welding and much more -High-quality ceramic heating, powerful motor and optimum device cooling for long service life -Ergonomic design and handle with non-slip soft-grip surface provides convenient handling -Safe stationary application due to large non-slip floor space
- monotaro Heat GunDeskripsi:Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink filmatribut:
- Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
- Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
- Cord Length (m): 2
- Power Supply (V): AC 100 (50/60Hz)
- Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
- Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
- Body Dimensions (mm): 250x90x193 (not including code)
- Mass (kg): Approx. 0.75
- Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
- Rated Usage Time (minute): 20
- DEWALT Cordless Heat GunDeskripsi:Dewalt DCE530 XR Heat Gun mencapai suhu 530°C pada pengaturan tinggi dan 290°C pada pengaturan rendah. Pilih pengaturan suhu tinggi atau rendah dengan pemilih suhu 2 set, mengoptimalkan suhu untuk aplikasi tertentu. Tetap aktifkan alat menggunakan tombol pengunci untuk meningkatkan kenyamanan untuk aplikasi yang lebih lama dan penggunaan handsfreeKelengkapan Aksesoris : Unit Only (Belum Termasuk Baterai Charger)atribut:
- Voltage (V): 20
- Type: Hot Gun
- Working Temperature (°C): 550-990
- Setting temperature: 2 Level
- M7 Cordless Heat GunDeskripsi:-2pcs 5.0Ah Li-ion battery-1pc charger-Reaches operational temperature in just 10 seconds.-Variable speed control allows you to match speed to work piece and task at hand.-Lock-off feature prevents accidental startups, ensuring user safety.atribut:
- Airflow (L/minute): 200
- Battery (AH): Li-ion 5.0
- Completely Charged (V): 20
- Maximum Temperature (°C): 550
- Rating Voltage (V): 18
- ARTIX Compressor Oil Less (Kompresor Angin)Deskripsi:ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.atribut:
- Voltage (V/Hz): 220/50
- Insulation class: B
- ABANAKI Oil Skimmer (Peralatan Oli)atribut:
- UNSPSC: 40161504
- Frequency (Hz): 60
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Taffware QST Express Heat Gun Electric Hot Air VinylDeskripsi:Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronikatribut:
- Dimensions (cm): 22.5x4.7
- Voltage (V): 220
- Power (W): 300
- Material: Plastik
Daftar Harga heat gun bosch ghg 18-60 Terbaru February 2026
| BOSCH Heat Gun | Rp1.199.900 |
| BOSCH Cordless Heat Gun | Rp2.399.900 |
| Makita Heat Gun | Rp969.900 |
| INGCO Heat Gun | Rp339.900 |
| BOSCH Hot Air Gun | Rp539.900 |
| KRISBOW Alat Pemanas | Rp429.900 |
| RYU Heat Gun | Rp459.900 |
| MILWAUKEE Cordless Heat Gun | Rp2.999.900 |
| RYU Kompresor Angin | Rp1.299.900 |
| METABO Hot Air Gun | Rp1.399.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)

































































































































































/lsP105146784-1.jpg)
/1xP109319069-1.jpg)